Zoro Homepage

Barrel Dual Connector Connector, 1/2 in, PVC, Plain, GRAY

  • Mfr # 616-NMD

  • Zoro # G016114408


product price: $0.62
/ea
Sold in multiples of 100 for $62.00

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Material
PVC
Finish
Plain
Color
GRAY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616-NMD
Zoro #
G016114408
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1 1/32 in
Overall Height
15/16 in

Details

Item
Barrel Dual Connector
Conduit Fitting Type
Connector
Material
PVC
Finish
Plain
Color
GRAY
For Use With
NM-B Cables
Standards
467 cULus, NRTL Listed, OSHA, UL-514B
Resistance Properties
Abrasion Resistant, Chemical Rotting Resistant, Corrosion Resistant, Moisture Resistant, Shock Resistant, Weathering Resistant
Box Connection
1/2 in
Cable Clamping Method
Barrel
For Minimum Cable OD
7 in
Insulated
No
For Maximum Cable OD
4 in
Connector Style
Straight

Description

Barrel Dual Connector, Box Connection 1/2 in, Trade Size 1/2 in, PVC, Insulated No, GRAY, For Use With NM-B Cables, 467 cULus, NRTL Listed, OSHA, UL-514B, Connector Style Straight, Barrel, For Maximum Cable OD 4 in, For Minimum Cable OD 7 in, Overall Height 15/16 in, Overall Length 1 1/32 in, Abrasion Resistant, Chemical Rotting Resistant, Corrosion Resistant, Moisture Resistant, Shock Resistant, Weathering Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.