Zoro Homepage

Beam Clamp Malleable Iron, Zinc Plated, Gray

  • Mfr # 951

  • Zoro # G416114329


product price: $1.49
/ea
Sold in multiples of 25 for $37.25

Key Features

Material
Malleable Iron
Finish
Zinc Plated
Color
Gray
Overall Length
1 3/16 in
Standards
LEED Compliant, RoHS Compliant, UL-2239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951
Zoro #
G416114329
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 3/16 in
Thread Size
1/4-20
Compatible Conduit Trade Size
1 in
Compatible Nominal Conduit/Pipe Size
1 in
Overall Height
1 3/8 in
Overall Width
1 3/8 in
Compatible Pipe Size
1 in
Flange Thickness
1 in

Details

Item
Beam Clamp
Material
Malleable Iron
Finish
Zinc Plated
Color
Gray
Standards
LEED Compliant, RoHS Compliant, UL-2239
For Use With
Beam Clamp
Resistance Properties
Impact Resistant
Sub-Category
Conduit Hangers
Load Capacity
125 lb
Compatible Conduit Type
Beam Clamp

Description

Beam Clamp, Flange Thickness 1 in, Wire Range Not Applicable, Load Capacity 125 lb, Thread Size 1/4-20, Compatible Pipe Size 1 in, Malleable Iron, Finish Zinc Plated, Gray, Overall Length 1 3/16 in, Overall Width 1 3/8 in, Overall Height 1 3/8 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type Beam Clamp, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Beam Clamp, Mounting Type Screw On, Resistance Properties Impact Resistant, LEED Compliant, RoHS Compliant, UL-2239

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.