Zoro Homepage

Box Extender, PVC, White

  • Mfr # BXE-100

  • Zoro # G716592445


product price: $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Overall Depth
1.12 in
Function
Can Be Used as an Insulating Barrier Between a Metallic Box and Device
Accessory Type
Box Extender
Material
PVC
For Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXE-100
Zoro #
G716592445
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1.12 in
Overall Width
1.88 in
Overall Length
2.88 in

Details

Function
Can Be Used as an Insulating Barrier Between a Metallic Box and Device
Accessory Type
Box Extender
Material
PVC
Item
Box Extender
For Number of Gangs
1
Color
White
Standards
UL-514C

Description

Box Extender,PVC,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.