Compression Connector 3/4 in, Connector, Zinc, Unfinished
Mfr # 251-DC2
Zoro # G916114331
product price: $1.29
/eaSold in multiples of 25 for $32.25
Key Features
Trade Size
3/4 in
Connection Type
Connector
Material
Zinc
Finish
Unfinished
Rain Tight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251-DC2
Zoro #
G916114331
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Outside Diameter
1.44 in
Thread Size
3/4
Overall Height
1 5/16 in
Details
Item
Compression Connector
Connection Type
Connector
Material
Zinc
Finish
Unfinished
Rain Tight
Yes
For Conduit Type
EMT
Standards
UL Listed, UL-514B
Concrete Tight
Yes
For Use With
EMT Conduit
Insulated
No
Compatible Conduit Type
EMT
Seal Type
Tighter Seal
Thread Type
NPSM
Thread Gender
Male
Description
Compression Connector, Zinc, Trade Size 3/4 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type EMT, Thread Size 3/4, Thread Type NPSM, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards UL Listed, UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 5/16 in, Overall Width Not Applicable, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.