Zoro Homepage

Compression Connector 3/4 in, Coupling, Zinc, Unfinished

  • Mfr # 261-RT

  • Zoro # G816114325


product price: $2.39
/ea
Sold in multiples of 25 for $59.75

Key Features

Trade Size
3/4 in
Connection Type
Coupling
Material
Zinc
Finish
Unfinished
Compatible Conduit Trade Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261-RT
Zoro #
G816114325
UPC #
-
Country of Origin
Thailand

Dimensions

Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Height
1 17/32 in
Outside Diameter
1.38 in

Details

Item
Compression Connector
Connection Type
Coupling
Material
Zinc
Finish
Unfinished
Rain Tight
Yes
For Use With
EMT Conduit
Insulated
No
Seal Type
Raintight or Wet Location Seal
Compatible Conduit Type
EMT
For Conduit Type
EMT
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL-514B

Description

Compression Connector, Zinc, Trade Size 3/4 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Type Not Applicable, Thread Gender Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 17/32 in, Overall Width Not Applicable, Compatible Conduit Trade Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.