Zoro Homepage

Compression Fitting 1 in, Connector, Zinc, Unfinished

  • Mfr # 252-RT2

  • Zoro # G916114454


product price: $5.19
/ea
Sold in multiples of 15 for $77.85

Key Features

Trade Size
1 in
Connection Type
Connector
Material
Zinc
Finish
Unfinished
For Use With
EMT Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252-RT2
Zoro #
G916114454
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 in
Outside Diameter
1.48 in
Compatible Conduit Trade Size
1 in
Thread Size
1
Overall Height
1 1/2 in

Details

Item
Compression Fitting
Connection Type
Connector
Material
Zinc
Finish
Unfinished
For Use With
EMT Conduit
Standards
UL Listed, UL-514B
For Conduit Type
EMT
Includes
Internal Sealing Ring, Knockout Gasket
Thread Type
NPT
Seal Type
Raintight Seal
Insulated
No
Rain Tight
Yes
Compatible Conduit Type
EMT
Thread Gender
Male

Description

Compression Fitting, Zinc, Trade Size 1 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type EMT, Thread Size 1, Thread Type NPT, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards UL Listed, UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 1/2 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1 in, Connection Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.