Compression Fitting 3/4 in, Connector, Zinc, Unfinished
Mfr # 251-RT2
Zoro # G416114459
product price: $2.69
/eaSold in multiples of 25 for $67.25
Key Features
Trade Size
3/4 in
Connection Type
Connector
Material
Zinc
Finish
Unfinished
For Use With
EMT Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
251-RT2
Zoro #
G416114459
UPC #
-
Country of Origin
Thailand
Dimensions
Trade Size
3/4 in
Overall Height
1 1/2 in
Outside Diameter
1.31 in
Thread Size
3/4
Compatible Conduit Trade Size
3/4 in
Details
Item
Compression Fitting
Connection Type
Connector
Material
Zinc
Finish
Unfinished
For Use With
EMT Conduit
Thread Type
NPT
Seal Type
Raintight Seal
Compatible Conduit Type
EMT
Standards
UL Listed, UL-514B
Rain Tight
Yes
For Conduit Type
EMT
Includes
Internal Sealing Ring, Knockout Gasket
Insulated
No
Thread Gender
Male
Description
Compression Fitting, Zinc, Trade Size 3/4 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type EMT, Thread Size 3/4, Thread Type NPT, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards UL Listed, UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 1/2 in, Overall Width Not Applicable, Compatible Conduit Trade Size 3/4 in, Connection Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.