
Conduit Bodies
Mfr # LL-45CG
Zoro # G416524838
product price: $14.49
/eaKey Features
Access Opening
90 Degree, Left Side
Hub Location
90 Degree
Number of Hubs
2
For Use With
IMC/Rigid Conduit
Installation
Threaded (Rigid/IMC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LL-45CG
Zoro #
G416524838
UPC #
-
Country of Origin
India
Dimensions
Hub Size
1-1/2 in
Size
7-7/8 in L x 3-3/8 in W x 3-1/8 in H
Details
Access Opening
90 Degree, Left Side
Hub Location
90 Degree
Number of Hubs
2
For Use With
IMC/Rigid Conduit
Installation
Threaded (Rigid/IMC)
Configuration
LL
Series
LL
Material
Enamel Painted Aluminum
Standards
UL 514A, UL (Canada and US), CSA
Description
1-1/2in, Enamel Painted, Aluminum, 2-Hub, Type LL, Threaded Female, 90D, IMC/Rigid Conduit Body with Cover and Neoprene Gasket 10 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.