Zoro Homepage

Conduit Fitting Coupling, 2-1/2", Threaded, Aluminum, Plain

  • Mfr # 1127-AL

  • Zoro # G615382529


product price: $62.39
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
2-1/2"
Connection Type
Threaded
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1127-AL
Zoro #
G615382529
UPC #
-
Country of Origin
India

Dimensions

Trade Size
2-1/2"

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Aluminum
Finish
Plain

Description

2-1/2'', Plain, Aluminum, Concrete Tight, Threaded Female, 3-Piece, IMC/Rigid Conduit Coupling 5 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.