
Conduit Fittings
Mfr # 254-RT2
Zoro # G316524747
product price: $29.29
/eaKey Features
Type
Compression
Insulated
Non-Insulated
For Use With
EMT Conduit
Trade Size
1-1/2 in
Material
Ball Burnished Mirror Smooth Die-Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254-RT2
Zoro #
G316524747
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
1-5/16 in
Details
Type
Compression
Insulated
Non-Insulated
For Use With
EMT Conduit
Material
Ball Burnished Mirror Smooth Die-Cast Zinc
Standards
UL 514B, UL (Canada and US)
Description
1-1/2in, Ball Burnished Mirror Smooth Die-Cast Zinc, Rain Tight, Non-Insulated Throat, Compression, EMT Connector 40 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.