
Conduit Fittings
Mfr # 263-RT
Zoro # G816524803
product price: $20.19
/eaKey Features
For Use With
EMT Conduit
Trade Size
1-1/4 in
Type
Compression
Standards
UL 514B, UL (Canada and US)
Overall Length
2-1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263-RT
Zoro #
G816524803
UPC #
78174714263
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Overall Length
2-1/16 in
Details
For Use With
EMT Conduit
Type
Compression
Standards
UL 514B, UL (Canada and US)
Material
Ball Burnished Mirror Smooth Die-Cast Zinc
Description
1-1/4in, Ball Burnished Mirror Smooth Die-Cast Zinc, Rain Tight, Compression, EMT Coupling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.