Conduit Hanger, AC/MC Cable or Flexible Metal Conduit Use, Steel, Zinc Plated

  • Mfr # 890-MC

  • Zoro # G116114469


product price:  $0.24
/ea
Sold in multiples of 100 for $24.00

Key Features

Finish
Zinc Plated
For Use With
AC/MC Cable or Flexible Metal Conduit
Compatible Conduit Type
Flexible
Wire Range
12/2, 14/2
Mounting Hole Diameter
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
890-MC
Zoro #
G116114469
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
0.21 in
Overall Length
1 3/8 in
Overall Width
5/8 in
Overall Height
3/4 in

Details

Finish
Zinc Plated
For Use With
AC/MC Cable or Flexible Metal Conduit
Compatible Conduit Type
Flexible
Wire Range
12/2, 14/2
Resistance Properties
Corrosion Resistant
Material
Steel
Item
Conduit Hanger
Color
Gray
For Minimum Cable OD
0.475 in
Sub-Category
Clamp Straps and Backs
For Maximum Cable OD
0.525 in
Standards
LEED Compliant, RoHS Compliant, UL-514B
Load Capacity
50 lb

Description

Conduit Hanger, Flange Thickness Not Applicable, Wire Range 12/2, 14/2, Load Capacity 50 lb, Thread Size Not Applicable, Compatible Pipe Size Not Applicable, Steel, Finish Zinc Plated, Gray, Overall Length 1 3/8 in, Overall Width 5/8 in, Overall Height 3/4 in, Compatible Conduit Trade Size Not Applicable, Compatible Conduit Type Flexible, Compatible Nominal Conduit/Pipe Size Not Applicable, For Maximum Cable OD 0.525 in, For Minimum Cable OD 0.475 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.