Conduit Hanger, AC/MC Cable or Flexible Metal Conduit Use, Steel, Zinc Plated

  • Mfr # 900-F
  • Zoro # G816114455
product price: 
$
0.23
/ea
Sold in multiples of 100 for $23.00

Key Features

Nominal/Conduit Pipe
3/8 in
Material
Steel
Finish
Zinc Plated
For Use With
AC/MC Cable or Flexible Metal Conduit
Wire Range
10/3, 12/4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
900-F
Zoro #
G816114455
UPC #
-
Country of Origin
United States

Dimensions

Compatible Conduit Trade Size
3/8 in
Overall Length
1 1/16 in
Mounting Hole Diameter
0.21 in
Overall Width
5/8 in
Compatible Nominal Conduit/Pipe Size
3/8 in
Overall Height
3/4 in
Compatible Pipe Size
3/8 in
Wire Rope Length
1 1/16 in
Length
1 1/16 in

Details

Item
Conduit Hanger
Nominal/Conduit Pipe
3/8 in
Material
Steel
Finish
Zinc Plated
For Use With
AC/MC Cable or Flexible Metal Conduit
Wire Range
10/3, 12/4
Sub-Category
Clamp Straps and Backs
Standards
LEED Compliant, RoHS Compliant, UL-514B
Compatible Conduit Type
Flexible
For Minimum Cable OD
0.56 in
Resistance Properties
Corrosion Resistant
For Maximum Cable OD
0.61 in
Color
Gray
Load Capacity
50 lb
Shell Material
Steel
Wire Color
Gray
Compatible Product Type
AC/MC Cable or Flexible Metal Conduit

Description

Conduit Hanger, Flange Thickness Not Applicable, Wire Range 10/3, 12/4, Load Capacity 50 lb, Thread Size Not Applicable, Compatible Pipe Size 3/8 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 1/16 in, Overall Width 5/8 in, Overall Height 3/4 in, Compatible Conduit Trade Size 3/8 in, Compatible Conduit Type Flexible, Compatible Nominal Conduit/Pipe Size 3/8 in, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.56 in, For Use With AC/MC Cable or Flexible Metal Conduit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.