Conduit Hanger, EMT, Rigid Conduit Use, Steel, Zinc Plated
Mfr # 2100
Zoro # G316114412
product price:Â $0.60
/eaKey Features
Overall Height
1 3/4 in
Standards
UL-2239
Load Capacity
50 lb
Compatible Conduit Trade Size
3/8 in, 1/2 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100
Zoro #
G316114412
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 3/4 in
Compatible Conduit Trade Size
3/8 in, 1/2 in
Overall Width
7/8 in
Thread Size
.27
Compatible Nominal Conduit/Pipe Size
3/8 in, 1/2 in
Overall Length
7/8 in
Flange Thickness
3/8 in to 1/2 in
Compatible Pipe Size
3/8 in, 1/2 in
Details
Standards
UL-2239
Load Capacity
50 lb
Finish
Zinc Plated
Item
Conduit Hanger
Material
Steel
Compatible Conduit Type
EMT, RMC
Color
Gray
For Use With
EMT, Rigid Conduit
Includes
2-Way Slotted/Phillips Bolt
Sub-Category
Conduit Hangers
Nominal/Conduit Pipe
1/2 in
Description
Conduit Hanger, Flange Thickness 3/8 in to 1/2 in, Wire Range Not Applicable, Load Capacity 50 lb, Thread Size .27, Compatible Pipe Size 3/8 in, 1/2 in, Steel, Finish Zinc Plated, Gray, Overall Length 7/8 in, Overall Width 7/8 in, Overall Height 1 3/4 in, Compatible Conduit Trade Size 3/8 in, 1/2 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 3/8 in, 1/2 in, For Use With EMT, Rigid Conduit, Includes 2-Way Slotted/Phillips Bolt, Mounting Location Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.