Conduit Hanger, EMT, Rigid Conduit Use, Steel, Zinc Plated
Mfr # 2110-BN
Zoro # G216114482
product price:Â $1.19
/ea
Sold in multiples of 100 for $119.00
Key Features
Compatible Nominal Conduit/Pipe Size
3/4 in
Overall Height
2 1/4 in
Thread Size
.27
Includes
Bolt, Nut
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2110-BN
Zoro #
G216114482
UPC #
-
Country of Origin
United States
Dimensions
Compatible Nominal Conduit/Pipe Size
3/4 in
Overall Height
2 1/4 in
Thread Size
.27
Overall Width
3/4 in
Overall Length
3/4 in
Compatible Conduit Trade Size
3/4 in
Flange Thickness
3/4 in
Compatible Pipe Size
3/4 in
Details
Item
Conduit Hanger
Includes
Bolt, Nut
Color
Gray
For Use With
EMT, Rigid Conduit
Finish
Zinc Plated
Material
Steel
Compatible Conduit Type
EMT, RMC
Load Capacity
50 lb
Standards
UL-2239
Sub-Category
Conduit Hangers
Nominal/Conduit Pipe
3/4 in
Description
Conduit Hanger, Flange Thickness 3/4 in, Wire Range Not Applicable, Load Capacity 50 lb, Thread Size .27, Compatible Pipe Size 3/4 in, Steel, Finish Zinc Plated, Gray, Overall Length 3/4 in, Overall Width 3/4 in, Overall Height 2 1/4 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With EMT, Rigid Conduit, Includes Bolt, Nut, Mounting Location Surface, Mounting Type Bolt, UL-2239, Conduit Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.