Conduit Hanger, EMT, Rigid Conduit Use, Steel, Zinc Plated

  • Mfr # 2120

  • Zoro # G116114230


product price:  $1.35
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Overall Length
7/8 in
Standards
UL-2239
Includes
2-Way Slotted/Phillips Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2120
Zoro #
G116114230
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Flange Thickness
1 in
Compatible Conduit Trade Size
1 in
Thread Size
.27
Compatible Nominal Conduit/Pipe Size
1 in
Overall Width
7/8 in
Overall Height
2 9/16 in
Compatible Pipe Size
1 in

Details

Material
Steel
Finish
Zinc Plated
Standards
UL-2239
Includes
2-Way Slotted/Phillips Bolt
For Use With
EMT, Rigid Conduit
Compatible Conduit Type
EMT, RMC
Color
Gray
Load Capacity
50 lb
Item
Conduit Hanger
Sub-Category
Conduit Hangers
Nominal/Conduit Pipe
1 in

Description

Conduit Hanger, Flange Thickness 1 in, Wire Range Not Applicable, Load Capacity 50 lb, Thread Size .27, Compatible Pipe Size 1 in, Steel, Finish Zinc Plated, Gray, Overall Length 7/8 in, Overall Width 7/8 in, Overall Height 2 9/16 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1 in, For Use With EMT, Rigid Conduit, Includes 2-Way Slotted/Phillips Bolt, Mounting Location Surface, Mounting Type Bolt, UL-2239, Conduit Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.