Conduit Nipple 1/2 in, Nipple, Zinc, Unfinished
Mfr # 1102-DC
Zoro # G916114461
product price: $0.87
/eaSold in multiples of 100 for $87.00
Key Features
Trade Size
1/2 in
Connection Type
Nipple
Material
Zinc
Finish
Unfinished
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102-DC
Zoro #
G916114461
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Thread Size
1/2
Overall Height
5/8 in
Outside Diameter
1 in
Compatible Conduit Trade Size
1/2 in
Details
Item
Conduit Nipple
Connection Type
Nipple
Material
Zinc
Finish
Unfinished
Insulated
No
Thread Type
NPSM
Standards
UL-514B
For Conduit Type
Threaded Rigid
For Use With
Threaded Rigid Conduit
Compatible Conduit Type
Threaded Rigid Conduit
Seal Type
Vibration-Resistant Seal
Thread Gender
Male
Description
Conduit Nipple, Zinc, Trade Size 1/2 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type Threaded Rigid Conduit, Thread Size 1/2, Thread Type NPSM, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Nipple, Standards UL-514B, For Use With Threaded Rigid Conduit, For Conduit Type Threaded Rigid, Elbow Radius Not Applicable, Overall Height 5/8 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1/2 in, Connection Type Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.