Conduit Nipple 3/4 in, Nipple, Zinc, Unfinished
Mfr # 1103-DC
Zoro # G016114453
product price: $1.36
/eaSold in multiples of 50 for $68.00
Key Features
Trade Size
3/4 in
Connection Type
Nipple
Material
Zinc
Finish
Unfinished
Seal Type
Vibration-Resistant Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103-DC
Zoro #
G016114453
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Thread Size
3/4
Overall Height
3/4 in
Outside Diameter
1.38 in
Details
Item
Conduit Nipple
Connection Type
Nipple
Material
Zinc
Finish
Unfinished
Seal Type
Vibration-Resistant Seal
For Conduit Type
Threaded Rigid
Standards
UL-514B
Insulated
No
Thread Type
NPSM
For Use With
Threaded Rigid Conduit
Compatible Conduit Type
Threaded Rigid Conduit
Thread Gender
Male
Description
Conduit Nipple, Zinc, Trade Size 3/4 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type Threaded Rigid Conduit, Thread Size 3/4, Thread Type NPSM, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Nipple, Standards UL-514B, For Use With Threaded Rigid Conduit, For Conduit Type Threaded Rigid, Elbow Radius Not Applicable, Overall Height 3/4 in, Overall Width Not Applicable, Compatible Conduit Trade Size 3/4 in, Connection Type Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.