Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Aluminum, Threaded

  • Mfr # LB-42CG

  • Zoro # G316114443


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Finish
Enamel Paint
Includes
Cover, Gasket
Gasket Included
Yes
For Use With
Cable
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-42CG
Zoro #
G316114443
UPC #
-
Country of Origin
India

Dimensions

Hub Size
3/4 in
Overall Length
5 1/8 in
Trade Size
3/4 in

Details

Finish
Enamel Paint
Includes
Cover, Gasket
Gasket Included
Yes
For Use With
Cable
Material
Aluminum
Hub Style
Threaded
Item
Conduit Outlet Body
Thread Type
NPT
Standards
UL-514A
Indoor/Outdoor Usage
Indoor
Hazardous Location
No
Cover Included
Yes
Connection Type
Threaded
Compatible Conduit Type
Rigid Conduit
Body Type
Conduit Body with Cover
Number of Pieces
60
Body Style
LB
Special Features
Copper-Free, Lightweight
Body Capacity
7.3 cu in
Number of Hubs
2
Series
Type LB

Description

Conduit Outlet Body, Overall Length 5 1/8 in, Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, Type LB, Compatible Conduit Type Rigid Conduit, Indoor/Outdoor Usage Indoor, Body Capacity 7.3 cu in, Body Style LB, Body Type Conduit Body with Cover, Connection Type Threaded, Cover Included Yes, Finish Enamel Paint, For Use With Cable, Gasket Included Yes, Hazardous Location No, Hub Style Threaded, Includes Cover, Gasket, Number of Hubs 2, Number of Pieces 60, Special Features Copper-Free, Lightweight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.