Zoro Homepage

Connector, 2", Compression, Steel, Zinc Electro-Plated

  • Mfr # 255-US

  • Zoro # G916109733


product price: $26.75
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
2"
Connection Type
Compression
Material
Steel
Finish
Zinc Electro-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-US
Zoro #
G916109733
UPC #
78174702255
Country of Origin
United States

Dimensions

Trade Size
2"
Overall Length
2.75 in

Details

Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Electro-Plated

Description

2in, Zinc Electroplated, Steel, Concrete Tight, EMT Conduit Compression Connector 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.