
Connector, 3", Compression, Steel, Zinc Electro-Plated
Mfr # 257-I
Zoro # G516106743
product price: $31.69
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3"
Connection Type
Compression
Material
Steel
Finish
Zinc Electro-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
257-I
Zoro #
G516106743
UPC #
78174710257
Country of Origin
China
Dimensions
Trade Size
3"
Details
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Electro-Plated
Description
1-1/4in, 1.5 to 1.656in Cable, Zinc Plated Malleable Iron, Screw, Squeeze, Insulated Throat, Single Cable Opening, Straight, Armored Cable/Flexible Conduit Squeeze Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.