
Connector, 3/8", Snap-In, Die Cast Zinc, Ball Burnished, Mirror Smooth
Mfr # 590-DCI2
Zoro # G016113463
product price: $78.79
/pk 50, $1.58/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8"
Connection Type
Snap-In
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590-DCI2
Zoro #
G016113463
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8"
Details
Conduit Fitting Type
Connector
Connection Type
Snap-In
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Description
3/8in, 1/2in Knockout, Single Cable Opening, Insulated Throat, Ball Burnished Mirror Smooth Die-Cast Zinc, Snap-In, Armored Cable/Flexible Conduit Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.