Zoro Homepage

Connector, 4", Compression, Steel, Zinc Electro-Plated

  • Mfr # 259-I

  • Zoro # G916106763


product price: $53.95
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
4"
Connection Type
Compression
Material
Steel
Finish
Zinc Electro-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259-I
Zoro #
G916106763
UPC #
78174710259
Country of Origin
China

Dimensions

Trade Size
4"

Details

Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Electro-Plated

Description

4in, Zinc Electroplated, Steel, Insulated Throat, Concrete Tight, EMT Conduit Compression Connector 6 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.