Duplex Connector Connector, 1/2 in, Snap-In, Die Cast Zinc, Ball Burnished, Mirror Smooth, Silver
Mfr # 3939SP
Zoro # G416114404
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
Key Features
Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Snap-In
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3939SP
Zoro #
G416114404
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1/2 in
Overall Length
2 1/32 in
Overall Height
2 5/16 in
Details
Item
Duplex Connector
Conduit Fitting Type
Connector
Connection Type
Snap-In
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Color
Silver
Standards
Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, NEC
Description/Special Features
Suitable for Maintaining Grounding Continuity when Installed in Accordance with the NEC
Cable Clamping Method
Snap In
Connector Style
Duplex
For Maximum Cable OD
0.64 in
Series
E-Z Lock
Box Connection
1/2 in
For Use With
AC/MC
Insulated
No
For Minimum Cable OD
0.54 in
Description
Duplex Connector, Box Connection 1/2 in, Trade Size 1/2 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/MC, Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, NEC, Connector Style Duplex, Snap In, Suitable for Maintaining Grounding Continuity when Installed in Accordance with the NEC, For Maximum Cable OD 0.64 in, For Minimum Cable OD 0.54 in, Overall Height 2 5/16 in, Overall Length 2 1/32 in, Series E-Z Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.