Duplex Connector Connector, 1/2 in, Snap-in, Die Cast Zinc, Ball Burnished, Mirror Smooth, Silver
Mfr # 7474ASP
Zoro # G816114295
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
Key Features
Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Snap-in
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7474ASP
Zoro #
G816114295
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1/2 in
Overall Length
2 13/32 in
Overall Height
2 11/16 in
Details
Item
Duplex Connector
Conduit Fitting Type
Connector
Connection Type
Snap-in
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Color
Silver
Resistance Properties
Corrosion Resistant
For Maximum Cable OD
0.8 in
For Minimum Cable OD
0.68 in
Standards
Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
Series
E-Z Lock
For Use With
AC/MC
Cable Clamping Method
Snap In
Insulated
Yes
Box Connection
3/8 in
Connector Style
Duplex
Description
Duplex Connector, Box Connection 3/8 in, Trade Size 1/2 in, Die Cast Zinc, Insulated Yes, Silver, For Use With AC/MC, Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, Connector Style Duplex, Snap In, For Maximum Cable OD 0.8 in, For Minimum Cable OD 0.68 in, Overall Height 2 11/16 in, Overall Length 2 13/32 in, Corrosion Resistant, Series E-Z Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.