Duplex Connector Connector, 3/4 in, Snap-In, Die Cast Zinc, Ball Burnished, Mirror Smooth, Silver
Mfr # 7474SP
Zoro # G916114478
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Snap-In
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7474SP
Zoro #
G916114478
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3/4 in
Overall Length
2 13/32 in
Overall Height
2 11/16 in
Details
Item
Duplex Connector
Conduit Fitting Type
Connector
Connection Type
Snap-In
Material
Die Cast Zinc
Finish
Ball Burnished, Mirror Smooth
Color
Silver
Resistance Properties
Corrosion Resistant
Box Connection
3/4 in
Standards
Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
For Minimum Cable OD
0.73 in
For Use With
AC/MC
Cable Clamping Method
Snap In
Insulated
No
Series
E-Z Lock
For Maximum Cable OD
0.83 in
Connector Style
Duplex
Description
Duplex Connector, Box Connection 3/4 in, Trade Size 3/4 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/MC, Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, Connector Style Duplex, Snap In, For Maximum Cable OD 0.83 in, For Minimum Cable OD 0.73 in, Overall Height 2 11/16 in, Overall Length 2 13/32 in, Corrosion Resistant, Series E-Z Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.