Duplex Connector Connector, 3/8 in, Set Screw, Die Cast Zinc, Ball Burnished; Mirror Smooth, Silver
Mfr # 601-DC2
Zoro # G816114387
product price: $2.15
/ea
Sold in multiples of 20 for $43.00
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Set Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601-DC2
Zoro #
G816114387
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Overall Length
1 3/8 in
Overall Width
1 11/16 in
Details
Item
Duplex Connector
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
For Maximum Cable OD
0.62 in
For Minimum Cable OD
0.38 in
Standards
NRTL Listed, UL-514B
Connector Style
Duplex
For Use With
AC/MC/FMC
Box Connection
3/8 in
Resistance Properties
Corrosion Resistant
Cable Clamping Method
Strap
Insulated
No
Description
Duplex Connector, Box Connection 3/8 in, Trade Size 3/8 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/MC/FMC, NRTL Listed, UL-514B, Connector Style Duplex, Strap, For Maximum Cable OD 0.62 in, For Minimum Cable OD 0.38 in, Overall Length 1 3/8 in, Overall Width 1 11/16 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.