Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Conduit Fittings

  • Mfr # 253-US

  • Zoro # G616524829


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Trade Size
1-1/4 in
Insulated
Non-Insulated
For Use With
EMT Conduit
Material
Zinc Electroplated Steel
Overall Length
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253-US
Zoro #
G616524829
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
1.5

Details

Insulated
Non-Insulated
For Use With
EMT Conduit
Material
Zinc Electroplated Steel
Standards
UL 514B, UL (Canada and US)
Type
Compression

Description

1-1/4in, Zinc Electroplated, Steel, Concrete Tight, EMT Conduit Compression Connector 25 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.