2" 45 Degree Liquid Tight Connector

  • Mfr # 455-SLT

  • Zoro # G922965163


product price:  $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-SLT
Zoro #
G922965163
UPC #
781747024558
Country of Origin
China

Description

Liquid Tight Conduit Fitting, Trade Size 2 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 2 in NPT, Malleable Iron, For Use With Conduit, Connection Orientation 45 Degrees , Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style 45 Degrees , Overall Width 2 15/16 in, Elbow Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.