2" 90 Degree Liquid Tight Connector

  • Mfr # 475-SLT

  • Zoro # G222965344


product price: $88.05
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475-SLT
Zoro #
G222965344
UPC #
781747024756
Country of Origin
China

Description

Liquid Tight Conduit Fitting, Trade Size 2 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 2 in NPT, Malleable Iron, For Use With Conduit, Connection Orientation 90 Degrees , Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style 90 Degrees , Overall Width 2 7/8 in, Elbow Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.