Shop BRIDGEPORT FITTINGS

Clamp, Conduit; EMT; Pipe Use, Stainless Steel, Stainless Steel

  • Mfr # UCSS125150
  • Zoro # G702590493

product price: 
$
52.69
/ea
Sold in multiples of 25 for $1,317.25

Key Features

Nominal/Conduit Pipe
1 1/4 in, 1 1/2 in
Material
Stainless Steel
Finish
Stainless Steel
For Use With
Conduit; EMT; Pipe
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCSS125150
Zoro #
G702590493
UPC #
-
Country of Origin
China
Item
Clamp
Nominal/Conduit Pipe
1 1/4 in, 1 1/2 in
Material
Stainless Steel
Finish
Stainless Steel
For Use With
Conduit; EMT; Pipe
Color
Silver
Wire Range
1.505 to 1.950 AC/MC
For Minimum Cable OD
1.505 in
Description/Special Features
Plenum Rated
Sub-Category
Conduit Clamps, Conduit Straps
For Maximum Cable OD
1.95 in
Load Capacity
80 lb
Indoor/Outdoor Usage
Outdoor Only
Standards
NEMA, REACH Compliance, RoHS Compliant, UL
Compatible Conduit Type
EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, RMC, Schedule 40, Schedule 80 PVC
Series
UCSS
Number of Pieces
25
Resistance Properties
UV Resistant
UL Standard
UL-514B
Primary Materials
Stainless Steel
Nema Standard
FB-1
Shell Material
Stainless Steel
Wire Color
Silver
Compatible Product Type
MC/AC Cable
Traction Material
Stainless Steel

Dimensions

Compatible Pipe Size
1 1/4 in, 1 1/2 in
Compatible Conduit Trade Size
1 1/4 in, 1 1/2 in
Overall Length
3 3/8 in
Overall Height
2 9/32 in
Flange Thickness
1 1/4 in to 1 1/2 in
Overall Width
1 1/8 in
Length
3-3/8 in
Height
29/32 in
Compatible Nominal Conduit/Pipe Size
1 1/4 in, 1 1/2 in
Mounting Hole Diameter
0.28 in
Width
1-1/8 in
Thread Size
1/4-20
Dimensions A
3.38
Dimensions D
0.28
Dimensions B
2.28
Dimensions C
1.13
Wire Rope Length
3 3/8 in

Description

Clamp Back and Straps, Universal One-Piece, Flange Thickness 1 1/4 in to 1 1/2 in, Wire Range 1.505 to 1.950 AC/MC, Load Capacity 80 lb, Thread Size 1/4-20, Compatible Pipe Size 1 1/4 in, 1 1/2 in, Stainless Steel, Finish Stainless Steel, Silver, Overall Length 3 3/8 in, Overall Width 1 1/8 in, Overall Height 2 9/32 in, Compatible Conduit Trade Size 1 1/4 in, 1 1/2 in, Compatible Conduit Type EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, RMC, Schedule 40, Schedule 80 PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.