Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, 1/2 in, Plastic, Plain, White

  • Mfr # TWB-51

  • Zoro # G812480158


product price: $0.13
/ea
Sold in multiples of 100 for $13.00

Key Features

Conduit Fitting Type
Bushing
Trade Size
1/2 in
Material
Plastic
Finish
Plain
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWB-51
Zoro #
G812480158
UPC #
-
Country of Origin
Canada

Dimensions

Trade Size
1/2 in
Overall Length
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
Plastic
Finish
Plain
Color
White
Insulated
Yes
For Use With
EMT
For Conduit Type
EMT
Compatible Conduit Type
EMT
Standards
NRTL, OSHA
Insulation Material
Polypropylene
Thread Type
NPT

Description

Metallic Conduit Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.