Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Conduit Fitting Connector, 1 in, Liquid-Tight, Die Cast Zinc, Electro Zinc Plated
Mfr # 472-LT2
Zoro # G910145188
product price:Â
$
67.59
/pk of 5, $13.52/ea
Key Features
Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Finish
Electro Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 472-LT2
- Zoro #
- G910145188
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Conduit Fitting
- Conduit Fitting Type
- Connector
- Connection Type
- Liquid-Tight
- Material
- Die Cast Zinc
- Finish
- Electro Zinc Plated
- Application
- 90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. 1" and up cast zinc. Liquidtight connectors are suitable for use in Class I, Div 2; Class II, Div 1 and 2; and Class III, Div 1 and 2 hazardous locations.
Description
BRIDGEPORT FITTINGS 472-LT2 90DEG LIQUID TIGHT CONNECTOR CONDUIT FITTING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.