Zoro Homepage

Conduit Fitting Connector, 1 in, Threaded, Nylon, Gray

  • Mfr # 471-PLT

  • Zoro # G812477844


product price: $6.59
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Threaded
Material
Nylon
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-PLT
Zoro #
G812477844
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Nylon
Color
Gray
Hazardous Location Rating
and Class III, Div 1 and 2, Class I, Div 2, Class II, Div 1 and 2
Elbow Angle
90 Degrees
Standards
NEC, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, UL 514B, UL E9391
Indoor/Outdoor Usage
Outdoor Only
Box Connection
3/4" MNPT
Connector Style
90 Degrees
Connection Orientation
90 Degrees
Insulated
No
For Use With
Nonmetallic Conduit, boxes, enclosures

Description

Conduit Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.