Connector, 1"NPSM, Steel, Silver
Mfr # 683-UI
Zoro # G902595939
product price: $19.59
/eaSold in multiples of 5 for $97.95
Key Features
Material
Steel
For Use With
Flexible Conduit
Color
Silver
Standards
Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
683-UI
Zoro #
G902595939
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1 in
Details
Item
Connector, Adjustable Endstop, MC Feeder Cable
Material
Steel
For Use With
Flexible Conduit
Color
Silver
Standards
Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B
Insulated
Yes
Box Connection
1 in NPSM
Connector Style
Straight
Cable Clamping Method
2 Screw
Description
Connector, Adjustable Endstop, MC Feeder Cable, Box Connection 1 in NPSM, Trade Size 1 in, Steel, Insulated Yes, Silver, For Use With Flexible Conduit, Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B, Connector Style Straight, 2 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.