Zoro Homepage

Cord Connectors, 3/4" NPT Box Connection

  • Mfr # 771-52

  • Zoro # G312535495


product price: $8.79
/ea

Key Features

For Use With
Flexible Cord
Standards
467 cULus, NRTL, OSHA, UL 514B, UL E11259
For Maximum Cable OD
0.625 in
Environmental Rating
Liquid Tight, Water Tight
Length - Box to End of Connector
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-52
Zoro #
G312535495
UPC #
-
Country of Origin
United States

Dimensions

Length - Box to End of Connector
1 in
Length - External Strain Relief
1 1/2 in
Cord Dia. Range
0.50 in to 0.63 in
Thread Size
3/4 in
Overall Length
1 1/2 in

Details

Item
Cord Connectors
For Use With
Flexible Cord
Standards
467 cULus, NRTL, OSHA, UL 514B, UL E11259
For Maximum Cable OD
0.625 in
Environmental Rating
Liquid Tight, Water Tight
Liquid Tight
Yes
NEMA Rating
NEMA 4
Hazardous Location Rating
Not Rated
Box Connection
3/4 in NPT
For Minimum Cable OD
0.5 in
Body Material
Die Cast Zinc
Strain Relief Type
No External Strain Relief
Insulated
No
Thread Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Body Color
Silver
Material - External Strain Relief
No External Strain Relief
Connection Orientation
Straight
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Includes
Cord Grip Connector, Gasket, Locknut
Gripper Material
Die Cast Zinc
Sealing Ring Material
Polyethylene
Grommet Material
Neoprene
Series
Cord Grip Connectors
Thread Gender
Male
Collar Material
Die Cast Zinc
Grommet Color Code
No Code

Description

Cord Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.