Shop BRIDGEPORT FITTINGS
See all product information
Create Account
EMT Bushing, 3-1/2 in, Set Screw, Steel, PVC Coated
- Mfr # 248-SLP
- Zoro # G302568212
product price:Â
$
45.19
/ea
Sold in multiples of 2 for
$90.38
Key Features
Conduit Fitting Type
Bushing
Trade Size
3-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
PVC Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-SLP
- Zoro #
- G302568212
- UPC #
- -
- Country of Origin
- China
- Item
- Split Bushing
- Conduit Fitting Type
- Bushing
- Connection Type
- Set Screw
- Material
- Steel
- Finish
- PVC Coated
- Standards
- cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint
- Compatible Conduit Type
- EMT
- Connection Orientation
- Straight
- For Use With
- EMT Conduit
- Insulated
- No
- Series
- Mighty-Align(R)
- For Conduit Type
- EMT
- Shell Material
- Steel
- Compatible Product Type
- EMT Conduit
Dimensions
- Trade Size
- 3-1/2 in
- Overall Length
- 5 in
- Outside Diameter
- 5 in
- Overall Width
- 5 in
- Overall Height
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Split Bushing, Steel, Trade Size 3 1/2 in, Overall Length 5 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 5 in, Overall Width 5 in, Connection Orientation Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.