EMT Coupling, 1-1/4 in, Set Screw, Steel, Zinc Plated, Red
Mfr # 243-SR
Zoro # G702494654
product price:Â $8.15
/ea
Sold in multiples of 15 for $122.25
Key Features
Trade Size
1-1/4 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
243-SR
Zoro #
G702494654
UPC #
-
Country of Origin
India
Dimensions
Trade Size
1-1/4 in
Overall Length
3 1/4 in
Overall Height
2 3/16 in
Outside Diameter
1.75 in
Compatible Conduit Trade Size
1 1/4 in
Overall Width
1 3/4 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Red
Standards
UL 514B
Series
Color Coded EMT Fittings
Weight
0.36 lb
Rain Tight
No
For Use With
EMT
Concrete Tight
Yes
For Conduit Type
EMT
Indoor/Outdoor Usage
Indoor Only
Compatible Conduit Type
EMT
Connection Orientation
Straight
Insulated
No
Description
Set Screw Coupling, Steel, Trade Size 1 1/4 in, Overall Length 3 1/4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 3/16 in, Overall Width 1 3/4 in, Weight 0.36 lb, Color Red, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.75 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.