Zoro Homepage

EMT Coupling, 1 in, Set Screw, Steel, Plain

  • Mfr # EC-100

  • Zoro # G002494729


product price: $68.49
/ea
Sold in multiples of 10 for $684.90

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-100
Zoro #
G002494729
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1 in
Overall Length
6-1/2 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Plain
Series
Mighty-Move(R)
For Conduit Type
EMT
Standards
cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
For Use With
EMT Conduit
Compatible Conduit Type
EMT
Insulated
No
Connection Orientation
Straight

Description

Grounding Fitting, Steel, Trade Size 1 in, Overall Length 6 1/2 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight, Connection Type Coupling, Set Screw, Mighty-Move(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.