EMT Coupling, 1/2 in, Push-On; Threaded, Zinc Alloy, Plain
Mfr # 260-MB
Zoro # G802568224
product price: $4.19
/eaSold in multiples of 25 for $104.75
Key Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260-MB
Zoro #
G802568224
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
1 11/32 in
Overall Height
1 11/32 in
Outside Diameter
1.37 in
Overall Width
1 11/32 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
Standards
cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B
For Use With
EMT Conduit
Connection Orientation
Straight
Concrete Tight
Yes
For Conduit Type
EMT
Series
Bridgeport
Insulated
No
Rain Tight
No
Compatible Conduit Type
EMT
Thread Gender
Female
Description
Coupling, Zinc, Trade Size 1/2 in, Overall Length 1 11/32 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.