EMT Coupling, 1/2 in, Push-On; Threaded, Zinc Alloy, Plain
Mfr # 260-MSRT
Zoro # G402494701
product price: $5.69
/eaSold in multiples of 25 for $142.25
Key Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260-MSRT
Zoro #
G402494701
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
1 3/4 in
Outside Diameter
1.75 in
Overall Width
1 3/4 in
Overall Height
1 3/4 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
Thread Gender
Female
Series
Mighty-Seal(R)
Insulated
No
For Use With
EMT Conduit
For Conduit Type
EMT
Standards
cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B
Rain Tight
Yes
Connection Orientation
Straight
Compatible Conduit Type
EMT
Description
Coupling, Zinc, Trade Size 1/2 in, Overall Length 1 3/4 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.