EMT Coupling, 1/2 in, Set Screw, Steel, Plain, Black
Mfr # 240-SBLK
Zoro # G001288770
product price: $2.19
/ea
Sold in multiples of 50 for $109.50
Key Features
Trade Size
1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-SBLK
Zoro #
G001288770
UPC #
-
Country of Origin
India
Dimensions
Trade Size
1/2 in
Overall Length
1-3/4 in
Overall Height
1 9/32 in
Overall Width
7/8 in
Outside Diameter
0.88 in
Compatible Conduit Trade Size
1/2 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Black
Standards
UL 514B
For Use With
EMT
Insulated
No
For Conduit Type
EMT
Rain Tight
No
Weight
0.09 lb
Compatible Conduit Type
EMT
Connection Orientation
Straight
Concrete Tight
Yes
Series
Color Coded EMT Fittings
Indoor/Outdoor Usage
Indoor Only
Description
Set Screw Coupling, Steel, Trade Size 1/2 in, Overall Length 1 3/4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 9/32 in, Overall Width 7/8 in, Weight 0.09 lb, Color Black, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 0.88 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.