EMT Coupling, 3-1/2 in, Set Screw, Steel, Painted, Blue

  • Mfr # 248-SBLU

  • Zoro # G801288819


product price:  $52.19
/ea
Sold in multiples of 6 for $313.14

Key Features

Trade Size
3-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Painted
Overall Length
4 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248-SBLU
Zoro #
G801288819
UPC #
-
Country of Origin
India

Dimensions

Trade Size
3-1/2 in
Overall Length
4 25/32 in
Overall Width
4 9/32 in
Outside Diameter
4.31 in
Compatible Conduit Trade Size
3 1/2 in
Overall Height
4 3/4 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Painted
Color
Blue
Standards
UL 514B
For Use With
EMT
For Conduit Type
EMT
Insulated
No
Connection Orientation
Straight
Rain Tight
No
Indoor/Outdoor Usage
Indoor Only
Compatible Conduit Type
EMT
Series
Color Coded EMT Fittings
Weight
2.13 lb
Concrete Tight
Yes

Description

Set Screw Coupling, Steel, Trade Size 3 1/2 in, Overall Length 4 25/32 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 4 3/4 in, Overall Width 4 9/32 in, Weight 2.13 lb, Color Blue, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 4.31 in, Rain Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.