EMT Coupling, 3-1/2 in, Set Screw, Steel, Plain, Green
Mfr # 248-SG
Zoro # G002494675
product price: $51.99
/eaSold in multiples of 6 for $311.94
Key Features
Trade Size
3-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Overall Length
4-25/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248-SG
Zoro #
G002494675
UPC #
-
Country of Origin
India
Dimensions
Trade Size
3-1/2 in
Overall Length
4-25/32 in
Overall Width
4 9/32 in
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
4.31 in
Overall Height
4 3/4 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Green
Series
Color Coded EMT Fittings
Concrete Tight
Yes
Indoor/Outdoor Usage
Indoor Only
Connection Orientation
Straight
For Use With
EMT
Rain Tight
No
Weight
2.13 lb
Standards
UL 514B
Compatible Conduit Type
EMT
Insulated
No
For Conduit Type
EMT
Description
Set Screw Coupling, Steel, Trade Size 3 1/2 in, Overall Length 4 25/32 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 4 3/4 in, Overall Width 4 9/32 in, Weight 2.13 lb, Color Green, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 4.31 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.