EMT Coupling, 3/4 in, Set Screw, Steel, Electro Zinc Plated, Orange
Mfr # 241-SO
Zoro # G301288852
product price:Â $2.69
/ea
Sold in multiples of 25 for $67.25
Key Features
Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Set Screw
Material
Steel
Finish
Electro Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241-SO
Zoro #
G301288852
UPC #
-
Country of Origin
India
Dimensions
Trade Size
3/4 in
Overall Length
1 3/16 in
Compatible Conduit Trade Size
3/4 in
Overall Height
1 1/2 in
Overall Width
1 in
Outside Diameter
1 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Electro Zinc Plated
Color
Orange
Standards
UL 514B
For Conduit Type
EMT
For Use With
EMT
Insulated
No
Rain Tight
No
Concrete Tight
Yes
Series
Color Coded EMT Fittings
Compatible Conduit Type
EMT
Indoor/Outdoor Usage
Indoor Only
Connection Orientation
Straight
Weight
0.13 lb
Description
Set Screw Coupling, Steel, Trade Size 3/4 in, Overall Length 1 3/16 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 in, Weight 0.13 lb, Color Orange, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.