EMT Grounding Connector, 1-1/2 in, Set Screw, Steel, Plain, Blue
Mfr # 234-SBLU
Zoro # G601288859
product price:Â $11.19
/ea
Sold in multiples of 10 for $111.90
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
1-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
234-SBLU
Zoro #
G601288859
UPC #
-
Country of Origin
India
Dimensions
Trade Size
1-1/2 in
Overall Length
2 1/2 in
Outside Diameter
2 in
Compatible Conduit Trade Size
1 1/2 in
Overall Width
2 in
Overall Height
2 7/16 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Blue
For Conduit Type
EMT
Standards
UL 514B
For Use With
EMT
Insulated
No
Connection Orientation
Straight
Compatible Conduit Type
EMT
Concrete Tight
Yes
Weight
0.46 lb
Rain Tight
No
Indoor/Outdoor Usage
Indoor Only
Series
Color Coded EMT Fittings
Insulated/Non-Insulated
Non-Insulated
Description
Set Screw Connector, Steel, Trade Size 1 1/2 in, Overall Length 2 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/16 in, Overall Width 2 in, Weight 0.46 lb, Color Blue, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.