Shop BRIDGEPORT FITTINGS
See all product information
Create Account
EMT Grounding Connector, 1-1/4 in, Set Screw, Steel, Powder Coated, Blue
- Mfr # 233-SBLU
- Zoro # G401288851
product price:Â
$
7.39
/ea
Sold in multiples of 20 for
$147.80
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
1-1/4 in
Connection Type
Set Screw
Material
Steel
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233-SBLU
- Zoro #
- G401288851
- UPC #
- -
- Country of Origin
- India
- Item
- Set Screw Connector
- Conduit Fitting Type
- Grounding Connector
- Connection Type
- Set Screw
- Material
- Steel
- Finish
- Powder Coated
- Color
- Blue
- For Use With
- EMT
- For Conduit Type
- EMT
- Insulated
- No
- Standards
- UL 514B
- Weight
- 0.36 lb
- Compatible Conduit Type
- EMT
- Indoor/Outdoor Usage
- Indoor Only
- Connection Orientation
- Straight
- Rain Tight
- No
- Series
- Color Coded EMT Fittings
- Concrete Tight
- Yes
- Insulated/Non-Insulated
- Non-Insulated
- Shell Material
- Steel
- Wire Color
- Blue
- Compatible Product Type
- EMT
- Traction Material
- Steel
Dimensions
- Trade Size
- 1-1/4 in
- Overall Length
- 2 5/16 in
- Outside Dia.
- 1-3/4 in
- Overall Height
- 2 3/16 in
- Compatible Conduit Trade Size
- 1 1/4 in
- Overall Width
- 1 3/4 in
- Outside Diameter
- 1.75 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
Set Screw Connector, Steel, Trade Size 1 1/4 in, Overall Length 2 5/16 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 3/16 in, Overall Width 1 3/4 in, Weight 0.36 lb, Color Blue, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.75 in, Rain Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.