EMT Grounding Connector, 1/2 in, Push-On; Threaded, Zinc Alloy, Plain
Mfr # 250-MB
Zoro # G902494683
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-MB
Zoro #
G902494683
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
1-5/32 in
Overall Height
1 1/4 in
Thread Size
1/2"- 14
Overall Width
1 1/4 in
Outside Diameter
1.25 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
Compatible Conduit Type
EMT
Concrete Tight
Yes
For Conduit Type
EMT
Thread Gender
Female
For Use With
EMT Conduit
Insulated
No
Series
Mighty-Bite(TM)
Connection Orientation
Straight
Standards
cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B
Thread Type
NPSM
Insulated/Non-Insulated
Non-Insulated
Description
Connector, Zinc, Trade Size 1/2 in, Overall Length 1 5/32 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size 1/2 In.- 14, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.