EMT Grounding Connector, 2-1/2 in, Set Screw, Steel, Plain, Black
Mfr # 236-SBLK
Zoro # G101288854
product price:Â $42.49
/ea
Sold in multiples of 2 for $84.98
Key Features
Trade Size
2-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236-SBLK
Zoro #
G101288854
UPC #
-
Country of Origin
India
Dimensions
Trade Size
2-1/2 in
Overall Length
3 1/2 in
Overall Height
3 19/32 in
Compatible Conduit Trade Size
2 1/2 in
Outside Diameter
3.19 in
Overall Width
3 3/16 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Black
Standards
UL 514B
For Conduit Type
EMT
Insulated
No
For Use With
EMT
Connection Orientation
Straight
Concrete Tight
Yes
Indoor/Outdoor Usage
Indoor Only
Compatible Conduit Type
EMT
Rain Tight
No
Weight
1.38 lb
Series
Color Coded EMT Fittings
Insulated/Non-Insulated
Non-Insulated
Description
Set Screw Connector, Steel, Trade Size 2 1/2 in, Overall Length 3 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 3 19/32 in, Overall Width 3 3/16 in, Weight 1.38 lb, Color Black, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 3.19 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.