EMT Grounding Connector, 3-1/2 in, Set Screw, Steel, Plain, White

  • Mfr # 238-SW

  • Zoro # G401288837


product price:  $69.99
/ea
Sold in multiples of 6 for $419.94

Key Features

Trade Size
3-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238-SW
Zoro #
G401288837
UPC #
-
Country of Origin
India

Dimensions

Trade Size
3-1/2 in
Overall Length
4 in
Overall Height
4 3/4 in
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
4.31 in
Overall Width
4 9/32 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
White
Standards
UL 514B
For Conduit Type
EMT
Insulated
No
For Use With
EMT
Indoor/Outdoor Usage
Indoor Only
Weight
2.1 lb
Concrete Tight
Yes
Rain Tight
No
Series
Color Coded EMT Fittings
Compatible Conduit Type
EMT
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated

Description

Set Screw Connector, Steel, Trade Size 3 1/2 in, Overall Length 4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 4 3/4 in, Overall Width 4 9/32 in, Weight 2.1 lb, Color White, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 4.31 in, Rain Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.